Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E895=SOCKET K10 8 QC POLY NA 2-1419106-7

27E895=SOCKET K10 8 QC POLY NA (Discontinued)

  • Mfr # 2-1419106-7
  • Zoro # G800984019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419106-7
Zoro #
G800984019
UPC #
-
Country of Origin
United States

Dimensions

Terminal Length
26.31 mm

Details

Number of Pins
8
Socket Type
DIN Rail Mount
For Use With
K10 Relays
Contact Plating Material
Tin
Contact Base Material
Spring Brass
Mounting Type
DIN Rail Snap Mount
Body Material
Glass-Filled Polyester
Terminal Configuration
Screw, DIN Rail Snap-Mount
Product Type
Socket
Accessory Type
Socket
Number of Poles
2
Grounding Provision
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.