Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 28 AMPMODU MT ASSY DR .100CL 1-102398-2

28 AMPMODU MT ASSY DR .100CL (Discontinued)

  • Mfr # 1-102398-2
  • Zoro # G800945591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102398-2
Zoro #
G800945591
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
6.1 mm
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG
Length
35.56 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
PBT
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Max. Temp.
105°C
Features
Stamped
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
2
Number of Contacts
28
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.