Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 28 AMPMODU MT ASSY DR.100CL SN 6-102398-2

28 AMPMODU MT ASSY DR.100CL SN (Discontinued)

  • Mfr # 6-102398-2
  • Zoro # G001043874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-102398-2
Zoro #
G001043874
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
35.56 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.05 in

Details

Item
Connector
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Stamped
Material
PBT
Color
Black
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
28
Number of Rows
2
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.