Zoro Homepage
This item is Discontinued.
Te Connectivity 28 MODIV HSG DR MRKD .100 POL 2-87631-4

28 MODIV HSG DR MRKD .100 POL (Discontinued)

  • Mfr # 2-87631-4
  • Zoro # G800956801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87631-4
Zoro #
G800956801
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.14 mm
Length
1.4 in

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Features
Stamped
Standards
CSA LR7189; UL E28476
Connector Type
Receptacle
Current Rating
3 A
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Number of Contacts
28
Flame Retardant
Yes
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Contact Type
Socket
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.