
PCB Mount Header, 2.54 mm, 105 DegreesC, High Temperature Thermoplastic
Mfr # 281698-3
Zoro # G701041460
product price: $0.53
/eaSold in multiples of 172 for $91.16
Key Features
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Material
High Temperature Thermoplastic
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281698-3
Zoro #
G701041460
UPC #
-
Country of Origin
China
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Material
High Temperature Thermoplastic
Color
Blue
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole; Insulation Displacement Crimp
Terminal Finish
Tin Plated; Tin-Lead Plated
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.