Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB Mount Header, UL 94 V-0, Blue, Through Hole, Insulation Displacement Crimp

  • Mfr # 281742-3

  • Zoro # G201041472


product price: $1.15
/ea
Sold in multiples of 75 for $86.25

Key Features

Max. Temp.
105°C
Material
High Temperature Thermoplastic
Color
Blue
Features
Shrouded
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
281742-3
Zoro #
G201041472
UPC #
-
Country of Origin
China

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Color
Blue
Features
Shrouded
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
3 A
Number of Contacts
6
Terminal Type
Through Hole; Insulation Displacement Crimp
Terminal Finish
Tin Plated; Tin-Lead Plated
Hole Center to Center
2.54 mm
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.