Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 28 AWG, 15 mm, Receptacle

  • Mfr # 281838-8

  • Zoro # G701041798


product price: $1.15
/ea
Sold in multiples of 78 for $89.70

Key Features

Min. Single Wire Size
28 AWG
Height
15 mm
Color
Blue
Material
Glass-Filled PBT
Length
20.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281838-8
Zoro #
G701041798
UPC #
-
Country of Origin
Poland

Dimensions

Min. Single Wire Size
28 AWG
Height
15 mm
Length
20.32 mm
Max. Single Wire Size
24 AWG

Details

Item
Connector
Color
Blue
Material
Glass-Filled PBT
Terminal Type
Insulation Displacement Crimp
Number of Rows
1
Connection Material
Phosphor Bronze
Number of Contacts
8
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.