
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281839-5
Zoro #
G001041733
UPC #
-
Country of Origin
Poland
Dimensions
Min. Single Wire Size
28 AWG
Height
15 mm
Length
1/2 in
Max. Single Wire Size
24 AWG
Details
Item
Connector
Color
Blue
Material
Glass-Filled PBT
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Rows
2
Current Rating
3 A
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
5
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.