Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

283-0172-01303=CONN SKT CRNEDG

  • Mfr # 1651826-1

  • Zoro # G701040487


product price: $10.75
/ea
Sold in multiples of 7 for $75.25

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
UL 1977; CSA Certified
Width
0.3555 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651826-1
Zoro #
G701040487
UPC #
-
Country of Origin
China

Dimensions

Width
0.3555 in
Height
20 mm
Length
114.96 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
UL 1977; CSA Certified
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Hole Center to Center
2.5 mm
Contact Type
Socket
Connection Material
Copper Alloy
Current Rating
25 A
Number of Contacts
30
Number of Rows
2
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.