This item is Discontinued.

Te Connectivity 283-0172-03003=TA CONN SKT SMT 1766336-1

283-0172-03003=TA CONN SKT SMT (Discontinued)

  • Mfr # 1766336-1
  • Zoro # G901042175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1766336-1
Zoro #
G901042175
UPC #
-
Country of Origin
China

Dimensions

Width
0.3555 in
Height
20 mm
Length
102.54 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA; UL 1977; CSA Certified
Material
Glass-Filled Polyester
Color
Black
For Use With
Printed Circuit Board
Number of Contacts
30
Current Rating
25 A
Number of Rows
2
Contact Type
Socket
Hole Center to Center
2.5 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.