Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

283-0172-04003=TA CONN SKT

  • Mfr # 1766436-1

  • Zoro # G001042235


product price: $11.95
/ea
Sold in multiples of 20 for $239.00

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
UL 1977; CSA Certified
Width
0.3555 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1766436-1
Zoro #
G001042235
UPC #
-
Country of Origin
China

Dimensions

Width
0.3555 in
Height
20 mm
Length
114.96 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
UL 1977; CSA Certified
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Black
Current Rating
25 A
Contact Finish
Gold Plated
Hole Center to Center
2.5 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Type
Socket
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Number of Contacts
30
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.