
Connector Assembly, Right Angle, Hex Crimp, RD 316/U Double Braid
Mfr # 1056456-1
Zoro # G301008979
product price:Â $61.39
/ea
Sold in multiples of 3 for $184.17
Key Features
Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RD 316/U Double Braid
Type
Plug
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1056456-1
Zoro #
G301008979
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.665 in
Details
Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RD 316/U Double Braid
Item
Connector Assembly
Type
Plug
Material
Stainless Steel
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.