Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 284-0102-12100=CONN SKT SLDR 6650383-3

284-0102-12100=CONN SKT SLDR (Discontinued)

  • Mfr # 6650383-3
  • Zoro # G201039615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6650383-3
Zoro #
G201039615
UPC #
-
Country of Origin
China

Dimensions

Length
39.7 mm
Height
0.591 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Printed Circuit Board
Features
Hot Pluggable
Material
Thermoplastic
Color
Black
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Tin Plated
Hole Center to Center
2.5 mm
Number of Contacts
6
Current Rating
35 A
Contact Type
Socket
Number of Rows
2
Connector Type
Card Edge

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.