Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

284-0112-12300=TA CONN SKT STD

  • Mfr # 6651290-3

  • Zoro # G301039706


product price: $12.89
/ea
Sold in multiples of 6 for $77.34

Key Features

Max. Temp.
85°C
Height
15 mm
Material
Thermoplastic
Length
39.7 mm
For Use With
Card Edge or Bus Bar Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6651290-3
Zoro #
G301039706
UPC #
-
Country of Origin
China

Dimensions

Height
15 mm
Length
39.7 mm
Contact Plating Thickness
1.6 µm

Details

Item
Connector
Max. Temp.
85°C
Material
Thermoplastic
For Use With
Card Edge or Bus Bar Tab
Color
Black
Contact Type
Socket
Number of Contacts
12
Current Rating
3 A
Contact Finish
Gold Plated; Tin Plated
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Type
Card Edge
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.