Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 285-0102-12100=CONN SKT SLDR 6651170-3

285-0102-12100=CONN SKT SLDR (Discontinued)

  • Mfr # 6651170-3
  • Zoro # G801039695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6651170-3
Zoro #
G801039695
UPC #
-
Country of Origin
China

Dimensions

Length
26.8 mm
Height
15 mm

Details

Item
Connector
For Use With
Printed Circuit Board
Material
Thermoplastic
Color
Black
Current Rating
3 A
Terminal Finish
Matte Tin Plated
Connection Material
Phosphor Bronze
Number of Contacts
4
Contact Finish
Gold Plated; Tin Plated
Connector Type
Card Edge
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.