Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 285-0112-12300=CONN SKT SLDR 6643460-2

285-0112-12300=CONN SKT SLDR (Discontinued)

  • Mfr # 6643460-2
  • Zoro # G601039840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6643460-2
Zoro #
G601039840
UPC #
-
Country of Origin
China

Dimensions

Length
26.8 mm
Height
0.591 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Printed Circuit Board
Features
Hot Pluggable
Material
Thermoplastic
Color
Black
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Connector Type
Card Edge
Current Rating
35 A
Number of Contacts
10
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated; Tin Plated
Number of Rows
2
Hole Center to Center
2.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.