Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

286-0052-12301A=TA CONN SKT

  • Mfr # 6650384-3

  • Zoro # G401039651


product price: $8.69
/ea
Sold in multiples of 9 for $78.21

Key Features

Height
0.591 in
Material
Thermoplastic
For Use With
Printed Circuit Board
Features
Hot Pluggable
Length
39.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6650384-3
Zoro #
G401039651
UPC #
-
Country of Origin
China

Dimensions

Height
0.591 in
Length
39.7 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Material
Thermoplastic
For Use With
Printed Circuit Board
Features
Hot Pluggable
Color
Black
Flammability Rating
UL 94 V-0
Number of Contacts
6
Contact Type
Socket
Connector Type
Card Edge
Terminal Finish
Matte Tin Plated
Current Rating
35 A
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Contact Finish
Gold Plated; Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.