Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

287-0032-11301=CONN SKT CRNEDGE

  • Mfr # 6651331-1

  • Zoro # G701039870


product price: $7.69
/ea
Sold in multiples of 9 for $69.21

Key Features

Length
26.8 mm
Height
14 mm
Color
Black
Features
Hot Pluggable
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6651331-1
Zoro #
G701039870
UPC #
-
Country of Origin
China

Dimensions

Length
26.8 mm
Height
14 mm

Details

Item
Connector
Color
Black
Features
Hot Pluggable
Material
Thermoplastic
Current Rating
3 A
Number of Contacts
4
Contact Type
Socket
Number of Rows
2
Connector Type
Card Edge
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated; Tin Plated
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.