Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 287-0032-12301=TA CONN SKT 6650380-2

287-0032-12301=TA CONN SKT (Discontinued)

  • Mfr # 6650380-2
  • Zoro # G701039641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6650380-2
Zoro #
G701039641
UPC #
-
Country of Origin
China

Dimensions

Height
0.591 in
Length
26.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Material
Thermoplastic
For Use With
Printed Circuit Board
Features
Hot Pluggable
Hole Center to Center
2.5 mm
Connection Material
Phosphor Bronze
Number of Rows
2
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Current Rating
35 A
Contact Type
Socket
Number of Contacts
4
Terminal Finish
Matte Tin Plated
Connector Type
Card Edge
Contact Finish
Gold Plated; Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.