Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 28MM FLA-STE-GEH3P 3-968977-9

28MM FLA-STE-GEH3P (Discontinued)

  • Mfr # 3-968977-9
  • Zoro # G801042299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-968977-9
Zoro #
G801042299
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
0.488 in
Width
1.653 in
Length
32.1 mm

Details

Number of Rows
1
Features
Terminal Position Assurance
Color
Blue
Material
Glass-Filled Polyamide
Max. Temp.
120°C
Number of Contacts
3
Flammability Rating
UL 94 HB
Max. Voltage
28V DC
Hole Center to Center
5.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.