28P AMPMODU II STIFT LEI

  • Mfr # 2-826656-8

  • Zoro # G201042189


product price:  $6.89
/ea
Sold in multiples of 30 for $206.70

Key Features

Max. Temp.
105°C
Type
Breakaway
Color
Green
Material
PBT
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-826656-8
Zoro #
G201042189
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Type
Breakaway
Color
Green
Material
PBT
Current Rating
5 A
Contact Type
Pin
Number of Rows
2
Terminal Type
Through Hole
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Number of Contacts
56

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.