Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28P DIP SKT 600 CL LDR PB FREE

  • Mfr # 1-2199299-2

  • Zoro # G801040660


product price: $0.71
/ea
Sold in multiples of 1700 for $1,207.00

Key Features

Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled PBT
Contact Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2199299-2
Zoro #
G801040660
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
60 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled PBT
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
2
Connection Material
Phosphor Bronze
Current Rating
1 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
28
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.