28P MTA100 CONN ASSY 22AWG RED

  • Mfr # 5-640440-8

  • Zoro # G500928641


product price:  $4.85
/ea
Sold in multiples of 20 for $97.00

Key Features

Insulation Color
Red
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Max. Voltage
250V AC
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-640440-8
Zoro #
G500928641
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Connector
Insulation Color
Red
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Wire Range
0.3 to 0.4 mm²
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.06 in
Mounting Type
Cable Mount

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.