Zoro Homepage
This item is Discontinued.
Te Connectivity 298-08-01100=SA CONN SKT 1648206-1

298-08-01100=SA CONN SKT (Discontinued)

  • Mfr # 1648206-1
  • Zoro # G601040624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1648206-1
Zoro #
G601040624
UPC #
-
Country of Origin
Mexico

Details

Item
Housing
Max. Voltage
250V DC
Max. Temp.
105°C
Application
Power, Signal
Material
Thermoplastic
Color
Black
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Socket
Hole Center to Center
7.62 mm; 3.81 mm
Flammability Rating
UL 94 V-0
Number of Contacts
29

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.