Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29MM HEAT SINK ASS Y

  • Mfr # 1542009-2

  • Zoro # G401008992


product price: $51.15
/ea
Sold in multiples of 2 for $102.30

Key Features

Material
Aluminum
Product Type
Heat Sink
Plating Material
Black Anodized
Device Type
BGA
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1542009-2
Zoro #
G401008992
UPC #
-
Country of Origin
United States

Details

Material
Aluminum
Product Type
Heat Sink
Plating Material
Black Anodized
Device Type
BGA
UL Flammability Rating
UL 94V-0
Fin Style
Radial
Number of Fins
4
Air Velocity
200 LFM, 600 LFM, 0 LFM, 400 LFM
Accessory Type
Clip
Power
15 W, 10 W, 5 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.