Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2CIR MINI U-M-N-L CAP NATL 172157-1

2CIR MINI U-M-N-L CAP NATL (Discontinued)

  • Mfr # 172157-1
  • Zoro # G001040491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172157-1
Zoro #
G001040491
UPC #
-
Country of Origin
China

Dimensions

Height
11.8 mm
Length
23.7 mm
Width
11.95 mm

Details

Item
Housing
Color
Natural
Number of Rows
1
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Features
Panel Mount Feature
Number of Contacts
2
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC/DC
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.