Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2CIR MINI U-M-N-L CAP RED 1-172157-2

2CIR MINI U-M-N-L CAP RED (Discontinued)

  • Mfr # 1-172157-2
  • Zoro # G501040700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-172157-2
Zoro #
G501040700
UPC #
-
Country of Origin
China

Dimensions

Height
11.8 mm
Length
23.7 mm
Width
10.8 mm

Details

Item
Housing
Color
Red
Number of Rows
1
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Features
Panel Mount Feature
Terminal Type
Crimp
Contact Type
Pin
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
2
Max. Voltage
600V AC/DC
Hole Center to Center
4.2 mm
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.