
2EYP=F7007
Mfr # 6609061-2
Zoro # G400985201
product price: $34.15
/ea
Sold in multiples of 3 for $102.45
Key Features
Leakage Current (Max) (250VAC, 50Hz)
.5 mA
Output Type
PCB Pins .065" Diagonal
Leakage Current (Max) (120VAC, 60Hz)
.3 mA
Current Rating
2A
Mount Style
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609061-2
Zoro #
G400985201
UPC #
-
Country of Origin
China
Details
Leakage Current (Max) (250VAC, 50Hz)
.5 mA
Output Type
PCB Pins .065" Diagonal
Leakage Current (Max) (120VAC, 60Hz)
.3 mA
Current Rating
2A
Mount Style
Printed Circuit Board
Filtered
Yes
Filter Type
Power Line
Operating Temperature Range
-10 ° - 40 °C
Input Type
PCB Pins .065" Diagonal
Voltage (Max)
250 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.