
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1393026-8
Zoro #
G400979194
UPC #
-
Country of Origin
Unknown
Dimensions
Terminal Length
14.05 in
Details
Number of Module Positions
16
Product Type
Mounting Board
Designed For
Negative True Logic - One Logic Voltage
Mounting Type
Board Mount
Logic Terminals
50-Pin Card Edge Connector
Number of I/O Channels
16
Terminal Configuration
Screw Terminal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.