2M37DSML=PB-FREE DSUB IM 37POS

  • Mfr # 1546695-1

  • Zoro # G901009208


product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns

Key Features

Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
30 AWG
For Maximum Wire Size
14 AWG
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546695-1
Zoro #
G901009208
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
14 AWG
Screw Size
3M

Details

Current
10 A
Maximum Voltage
300 V
Housing Color
Black
Centerline
2.77 mm [ .109 in ]
Screw Material
Brass
Housing Material
Thermoplastic Polyester
Block Type
Standard
Mounting Style
Direct Mount
Number of Circuits
37
Blown Fuse Indicator
Without
UL Flammability Rating
UL 94V-0
Screw Plating Material
Nickel
Contact Base Material
Copper Alloy
Contact Plating Material
Gold, Nickel, Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.