Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Gray, Glass-Filled Polybutylene Terephthalate Insulation, 3 A

  • Mfr # 3-179694-1

  • Zoro # G000984086


product price: $0.43
/ea
Sold in multiples of 550 for $236.50

Key Features

Type
Insulation-Displacement
Color
Gray
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
3 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-179694-1
Zoro #
G000984086
UPC #
-
Country of Origin
Singapore

Details

Item
Wire Connector
Type
Insulation-Displacement
Color
Gray
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
3 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Application
Power, Signal
Material
Glass-Filled PBT
Number of Rows
1
Number of Contacts
11
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.