Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2MM FB ASY 008 PWR HDR SL 3.20

  • Mfr # 5536628-1

  • Zoro # G000939437


product price: $10.29
/ea
Sold in multiples of 48 for $493.92

Key Features

Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536628-1
Zoro #
G000939437
UPC #
-
Country of Origin
China

Dimensions

Width
0.622 in
Height
17 mm
Contact Plating Thickness
20.32 to 33.02 µm

Details

Item
Header
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Power
Current
5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Receptacle Assembly
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Hole Center to Center
2 mm
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Number of Contacts
8
Number of Rows
4
Current Rating
5 A
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.