Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2MM FB ASY 008 PWR HDR SL SEQ

  • Mfr # 5536624-1

  • Zoro # G900939308


product price: $6.85
/ea
Sold in multiples of 48 for $328.80

Key Features

Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536624-1
Zoro #
G900939308
UPC #
-
Country of Origin
United States

Dimensions

Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Power
Current
5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Material
Liquid Crystal Polymer
Terminal Type
Through Hole - Solder
Hole Center to Center
2 mm
For Use With
Receptacle Assembly
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
4
Number of Contacts
8
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.