Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM FB ASY 010 PWR REC TAILORG 5536676-1

2MM FB ASY 010 PWR REC TAILORG (Discontinued)

  • Mfr # 5536676-1
  • Zoro # G901042793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536676-1
Zoro #
G901042793
UPC #
-
Country of Origin
China

Dimensions

Height
13.3 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
30V AC/DC
Max. Temp.
125°C
Application
Power
Color
Natural
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit; Through Hole - Solder
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Current Rating
5 A
Terminal Finish
Tin Plated
Number of Rows
5
Contact Type
Socket
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.