2MM FB ASY 024 SIG HDR EN SEQ

  • Mfr # 536540-1

  • Zoro # G100939214


product price:  $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
536540-1
Zoro #
G100939214
UPC #
-
Country of Origin
China

Dimensions

Width
0.622 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
5 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
Features
With Sequenced Contacts
Hole Center to Center
2 mm
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
24
Number of Rows
4
Current Rating
5 A
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.