
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
536507-1
Zoro #
G501042278
UPC #
-
Country of Origin
China
Dimensions
Height
11.8 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Current Rating
5 A
Number of Contacts
24
Terminal Finish
Tin-Lead
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Contact Type
Socket
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.