Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM FB ASY 192 SIG HDR SL 4.25 5536501-4

2MM FB ASY 192 SIG HDR SL 4.25 (Discontinued)

  • Mfr # 5536501-4
  • Zoro # G100939191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536501-4
Zoro #
G100939191
UPC #
-
Country of Origin
India

Dimensions

Width
0.622 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
For Use With
Receptacle Assembly
Hole Center to Center
2 mm
Max. Temp.
125°C
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Number of Rows
4
Current Rating
3 A
Number of Contacts
192
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.