Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM FB ASY 192 SIG REC EN 3.55 5536511-4

2MM FB ASY 192 SIG REC EN 3.55 (Discontinued)

  • Mfr # 5536511-4
  • Zoro # G501042636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536511-4
Zoro #
G501042636
UPC #
-
Country of Origin
China

Dimensions

Height
8.25 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Max. Voltage
30V AC
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Terminal Type
Through Hole - Press-Fit
Contact Type
Socket
Number of Contacts
192
Hole Center to Center
2 mm
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.