Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM FB ASY 192 SIG REC SL 3.53 536510-4

2MM FB ASY 192 SIG REC SL 3.53 (Discontinued)

  • Mfr # 536510-4
  • Zoro # G001042457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536510-4
Zoro #
G001042457
UPC #
-
Country of Origin
United States

Dimensions

Height
11.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Number of Contacts
192
Number of Rows
4
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead
Connection Material
Phosphor Bronze
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.