2MM FB IS ASY 048 SIG HDR SL

  • Mfr # 5223514-2

  • Zoro # G700939744


product price:  $14.89
/ea
Sold in multiples of 24 for $357.36

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Power, Signal
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223514-2
Zoro #
G700939744
UPC #
-
Country of Origin
United States

Dimensions

Width
0.622 in
Height
11.2 mm
Contact Plating Thickness
0.05 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Power, Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
Terminal Type
Through Hole - Press-Fit
Material
Liquid Crystal Polymer
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Contact Finish
Gold over Palladium Nickel
Contact Type
Pin
Number of Rows
4
Number of Contacts
48
Current Rating
3 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.