Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM FB SIG PIN ASY 096 4.25 5536513-3

2MM FB SIG PIN ASY 096 4.25 (Discontinued)

  • Mfr # 5536513-3
  • Zoro # G001042556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5536513-3
Zoro #
G001042556
UPC #
-
Country of Origin
China

Dimensions

Width
0.622 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Temp.
125°C
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Number of Contacts
96
Hole Center to Center
2 mm
Number of Rows
4
Terminal Type
Through Hole - Solder
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.