Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM FB.ASY.24.SIG.REC.SL.2.73 5536507-1

2MM FB.ASY.24.SIG.REC.SL.2.73 (Discontinued)

  • Mfr # 5536507-1
  • Zoro # G801042398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536507-1
Zoro #
G801042398
UPC #
-
Country of Origin
China

Dimensions

Height
9.07 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Series
Signal
Features
With Boss
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Number of Rows
4
Contact Finish
Gold Plated
Number of Contacts
24
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.