This item is Discontinued.

Te Connectivity 2MM HDR. 55 POS EXTN MOD 5100159-1

2MM HDR. 55 POS EXTN MOD (Discontinued)

  • Mfr # 5100159-1
  • Zoro # G600940321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100159-1
Zoro #
G600940321
UPC #
-
Country of Origin
China

Dimensions

Length
25 mm
Contact Plating Thickness
0.38 µm

Details

Item
Wire Connector
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Connector Type
Plug
Material
Glass-Filled PBT
Current Rating
1.5 A
Number of Rows
5
Number of Contacts
55
Terminal Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.