Zoro Homepage

2MM HM ASY T-D HDR 10R 220 AP

  • Mfr # 5646356-1

  • Zoro # G600940048


product price: $18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Type
Plug
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646356-1
Zoro #
G600940048
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Plug
Type
Plug
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Max. Temp.
125°C
Connector Type
Plug
Contact Type
Pin
Number of Rows
10
Number of Contacts
220
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.