Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM HM ASY T-E REC W/SHEILD 5646487-1

2MM HM ASY T-E REC W/SHEILD (Discontinued)

  • Mfr # 5646487-1
  • Zoro # G901043608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646487-1
Zoro #
G901043608
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Features
With Grounding Contact
Color
Gray
Finish
Nickel Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Contact Type
Socket
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Connector Type
Receptacle
Number of Contacts
200
Number of Rows
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.