Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM HM DUST PROTECTOR TYPE A/B 646502-1

2MM HM DUST PROTECTOR TYPE A/B (Discontinued)

  • Mfr # 646502-1
  • Zoro # G901039823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646502-1
Zoro #
G901039823
UPC #
-
Country of Origin
Malaysia

Details

Max. Temp.
125°C
For Use With
PCB Mount Connectors
Material
Lexan 940A
Color
Clear
Flammability Rating
UL 94 V-0
Type
Pin Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.