This item is Discontinued.

Te Connectivity 2MM HM DUST PROTECTOR TYPE D/E 646502-2

This item is Discontinued.

Te Connectivity

2MM HM DUST PROTECTOR TYPE D/E (Discontinued)

Mfr # 646502-2
Zoro # G801039831
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
646502-2
Zoro #
G801039831
UPC #
-
Country of Origin
United States

Details

Max. Temp.
125°C
For Use With
PCB Mount Connectors
Material
Lexan 940A
Color
Clear
Type
Pin Cover
Flammability Rating
UL 94 V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.