Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM HM REC PWR/GRD MODULE 646273-1

2MM HM REC PWR/GRD MODULE (Discontinued)

  • Mfr # 646273-1
  • Zoro # G300980375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646273-1
Zoro #
G300980375
UPC #
-
Country of Origin
China

Details

For Use With
Plug
Shielded
No
Interface Type
2mm HM
Housing Material
Polyester - GF
Product Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-55 to 125 °C
Contact Mating Area Plating Material
Gold
Guide Hardware
With
Keyed
No
Mating Alignment
With
Mating Alignment Type
Guide Hole
Board Mount
Fixed Board
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.