Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM H.M. TYPE  B  PIN ASSY. 5100141-1

2MM H.M. TYPE B PIN ASSY. (Discontinued)

  • Mfr # 5100141-1
  • Zoro # G101044009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100141-1
Zoro #
G101044009
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.38 µm

Details

Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel
Connector Type
Plug
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Number of Contacts
125
Number of Rows
5
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.