Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2MM KEYING PLUG COMB OF 10

  • Mfr # 111620-1

  • Zoro # G600978959


product price: $1.45
/ea
Sold in multiples of 50 for $72.50

Key Features

For Use With
Receptacle Connector
Length
34.72 mm
Color
Black
Body Material
Polyester
Accessory Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111620-1
Zoro #
G600978959
UPC #
-
Country of Origin
China

Dimensions

Length
34.72 mm

Details

For Use With
Receptacle Connector
Color
Black
Body Material
Polyester
Accessory Color
Black
UL Rating
Recognized
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Contact Base Material
Phosphor Bronze
Accessory Type
Keying Plug
Agency/Standard
CSA, UL
Product Type
Accessory
Contact Transmits (Typical)
Signal (Data)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.